Crimp cable shoe, pin shape, insulated
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Expanded insulating sleeve
- Harmonised conductors with stronger cable core insulation can be processed without a problem.
- "Easy Entry" insertion
- Easy, fast and safe insertion of the conductor
- Rated voltage max.: 600 V
- Max. temperature range: 75°C
- Galvanised layer
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
RoHS-compliant
Application area
For fine and very fine core copper conductor.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!