Welcome to Würth Denmark For trade customers only
PLASMA CUTTING INVERTER POWERCUT 70S
PLASMA CUTTING INVERTER POWERCUT 70S - 1
PLASMA CUTTING INVERTER POWERCUT 70S - 2
PLASMA CUTTING INVERTER POWERCUT 70S - 3
PLASMA CUTTING INVERTER POWERCUT 70S - 4

For detailed information, other images and documents, please select individual articles from the following table.

PLASMA CUTTING INVERTER POWERCUT 70S

Advanced IGBT technology provides reliable constant work with energy savings. Precise cutting edges for all thicknesses up to 16 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Heat insulation


Heat insulation class „H“ – electric components can work on temperatures up to 180°C



IGBT technology


IGBT technology provides flawless welding under unstable voltage (powered by generators)



Cutting thickness


Max cutting thickness is 22 mm with required additional edge treatment. Optimal cutting thickness up to 16 mm, with no additional edge treatment required



Amperage adjustment


Easy amperage adjustment with single knob and digital display



Power


Three phase machine - additionally reduced risk of voltage fluctuations



Convenient cutting


Can be switched between 2/4 T spot welding



Warning light


Indicates the gas input condition

Notice

The appliance is supplied without a power plug which should be installed according to the scheme delivered with appliance.