Torpedo spirit level unit, plastic
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
High quality
- Made of plastic
- With magnet
- 3 spirit levels: 1 horizontal, 1 vertical and 1 at 45°
Precise, resilient spirit levels
- Impact-resistant, tubular spirit levels with high transparency
- The liquid in the spirit level is anti-static and so it not affected by magnetism
- The spirit levels are resistant to ultraviolet light and temperature changes
- Protractor 0-90°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!