For detailed information, other images and documents, please select individual articles from the following table.
Compressed air hose reel DSA-S with wSafe coupling
Practical safety hose reel with high-quality polyurethane hose for order and safety in the workplace.
Register now and access more than 50,000 products
Variants
Safe and comfortable work
The hose is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released.
Protection against pollution
The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants.
High resistance to kinking with an extremely low weight as well as resistance to oils and solvents. Excellent behaviour in low and high temperature ranges.
High-quality polyurethane hose (PUR)
No pressure drop for more efficiency and cost savings
Hose has a high flow capacity as well as an innovative connection valve on the reel unit
Can be mounted on the wall, ceiling or floor
Bracket ensures a secure attachment to straight surfaces.
Low maintenance costs
Hose can be replaced without opening the housing.
Secure, one-handed decoupling thanks to wSafe coupling
Safety coupling with single-stage decoupling process facilitates one-handed decoupling by pulling back the locking sleeve. The coupling vents automatically, which prevents the hose from repelling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!