For detailed information, other images and documents, please select individual articles from the following table.
Kombifix pneumatic cartridge gun for 310 ml cartridges
Combined application possible (standard sealant and sprayable seam sealant)
Register now and access more than 50,000 products
Variants
Automatically reduces the mains pressure to 7 bar working pressure
Infinitely and finely adjustable
The amount of spraying air and material can each be regulated individually
Two-step trigger
Material feed via telescopic cylinder makes ingress of compressed air into the cartridge impossible
Scope of delivery includes:
- 10 plastic nozzles for sprayable seam sealant
- 1 union nut for sprayable seam sealant
- 1 union nut for standard sealing compounds
- 1 connecting nipple, 1/4 inch
The average consumption for pneumatic application guns is approx. 7.2 litres/minute. – Caution: The maximum working pressure for applying sealants with this pistol is 7 bar.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!