For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic drill DBM 13-RL
Handy drill with quick-action drill chuck. Right/left conversion and 13 mm drill chuck.
Register now and access more than 50,000 products
Variants
Composite housing
The handle does not cool down while working.
Lightweight, compact design, low-vibration.
Low-fatigue, convenient working.
Integrated silencer
Lower noise levels.
Precision planetary gear
For maximum power transmission and long service life.
High-quality chuck
Quick-action drill chuck with high clamping force.
Scope of delivery:
1 x additional handle included
When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!