For detailed information, other images and documents, please select individual articles from the following table.
Repair layer
For simple repairs to small and large surfaces, both indoors and out
Register now and access more than 50,000 products
Variants
Silicone-based
- Retains long-term elasticity even in extreme weather conditions and does not become brittle
- UV and weathering resistant
- Solvent-free
Crack-bridging
A layer thickness of 2–3 mm is achieved with just one application.
Easy to process
Can be applied with a brush, short-pile roller or trowel.
Easy to clean
Your hands, clothing, tools and dirty marginal areas can be cleaned with water.
Compatible with bitumen
Not suitable for area continuously exposed to water (e.g. fountains, cisterns).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The repair layer is suitable for smaller and larger surfaces for indoor and outdoor use, and protects against weathering, decay and damage caused by humidity. The coating is ideal for repairing eaves gutters, holes and tears in roof sheeting, roofing tiles, in walls, in water channels, roof windows and window openings, balconies and terraces.
The surface must be load-bearing, clean, free from dust and grease as well as being dry or slightly damp (max. 5% residual moisture). Remove moss, algae and lichen as well as loose parts and primer mechanically. The repair layer is ready for application. Once the surface has been prepared, apply an even, undiluted and thick layer directly with a
brush, roller, swab or a short-haired velour roller within the processing temperature. A wet application layer of at least 3–5 mm is required on moving surfaces. A wet application thickness of 2 mm is sufficient on roofs with a roof slope ≥5°. Unhardened material can be removed with a damp sponge. Hardened material can only be removed mechanically. Clean your hands and equipment with water immediately after use. Dispose of hardened product remains in the household rubbish and/or in industrial waste similar to household rubbish; dispose of unhardened products in special waste disposal or communal waste disposal points. Recycle completely emptied containers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!