For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 50,000 products
Variants
Can also be used overhead
360° valve
Heat-resistant
Temperature resistant up to +160°C
Reliable
- Has self-healing properties
- Adhesive
- Water-repellent
Transparent
Protected area remains visible
Protective film has self-healing properties
Odourless
Not suitable for use on visible painted surfaces
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For preserving internal parts. Particularly on seams, joints and surfaces in the engine compartment and luggage compartment, on doors, sill panel trims, brake lines etc.
- Can also be used as anti-corrosive agent for machines, machine parts and equipment when they are stored outdoors
Shake can well before use. The surface must be dry and free from rust, dirt and grease. The optimum spraying distance is 30 cm. The best spraying results are achieved at a processing temperature of +15° - 25°C.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!