For detailed information, other images and documents, please select individual articles from the following table.
PinPuller® power pulling electrode
2-row design for rectifying large deformations on sheet steel bodywork, curved for wheel arches
Register now and access more than 50,000 products
Variants
Broad range of applications
- Heavy slide hammer
- Pulling attachment for straightening jig
- Pulling bar
Suitable for universal use
Unique, curved pin electrode for reforming wheel arches
- Reflects trend towards wide and flat wheel arch surfaces
- The electrode radius adapts perfectly to 95% of all wheel arches
Optimum power distribution with numerous electrodes in 2 rows at very short intervals
No bump formation, no unnecessary material weakening
In contrast to wiggle wire, pin electrodes can be welded on more than 1000 times
Effective and economical
Thanks to the insulated bearing of each electrode, only minimal welding power is required
Low heat input into sheet metal
Individual electrodes are quick to weld on and easy to remove by twisting
Saves valuable working time
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!