Welcome to Würth Denmark For trade customers only
Push-through ratchet 1/2"
Push-through ratchet 1/2" - 1
Push-through ratchet 1/2" - 2

For detailed information, other images and documents, please select individual articles from the following table.

Push-through ratchet 1/2"

Can be used for step wrenches and push-through squares

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Drive: Square mount 1/2 inch, 30 teeth, 12° angle of rotation

  • Standard: DIN 3122, DIN 3120, ISO 3315

  • Material: Chrome-vanadium steel

  • Surface: polished, chrome-plated, ratchet head black phosphate-coated

  • Handle: Two-component handle