Valcon Push Pull quick-action coupling AGRICULTURAL SERIES - BSP
For detailed information, other images and documents, please select individual articles from the following table.
Valcon Push Pull quick-action coupling AGRICULTURAL SERIES - BSP
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Standard quick-action couplings for agricultural applications
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 125 °C | MATE 500 (CRlll) | Poppet valve | Push to connect/ pull to disconnect | Not allowed | Steel | • ISO 7241-1 part A • Faster CPV/CNV • Stucchi - IRS-V • DNP - PPV/PPS • Parker - 4250 |
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!