Valcon quick-action coupling
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Standard couplings for agricultural applications
- Interchangeable in accordance with ISO 7241 part A
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 125 °C | MATE 500 (CRlll) | Poppet valve | Sleeve retraction | Not allowed | Steel | • Valcon - ANVX • Stucchi - BIR • DNP - PAV1 • Parker - 6600 |
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!