Faster flat-face quick-action coupling FFH UNF SERIES - FEMALE
For detailed information, other images and documents, please select individual articles from the following table.
Faster flat-face quick-action coupling FFH UNF SERIES - FEMALE
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- The flat-valve closure system prevents any fluid from leaking or being contaminated. Interchangeable in accordance with ISO 16028
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25 °C to 100 °C | MATE 1000 (ZnNi) | Flat valve | Push to connect/ sleeve retraction | Not allowed | Steel | • Valcon FF ISO 16028 • Stucchi - FIRG/A • DNP - PLT1/PLT4 • Parker - Fem |
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!