Valcon standard quick-action coupling NVX SERIES - MALE
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- The quick-action couplings in the NVX series are highly versatile and compatible with all manufacturers' models, except for the 1/2 inch size which is interchangeable in accordance with ISO 7241-A. They are highly energy efficient with a low load loss and high flow rate thanks to their flow-optimised design. Their high-quality zinc-plated surfaces make them particularly corrosion-resistant
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Pressure connection | Material | Interchangeability |
| -25°C to +125°C | MATE 500 (CRlll) | Poppet valve | Sleeve retraction | Not allowed | Steel | • FASTER - NV • Stucchi - IR-V • DNP - PDV1/PDS • Parker - 4000 |
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!