Welcome to Würth Denmark For trade customers only
Ratchet magazine screwdriver Wood/construction
Ratchet magazine screwdriver Wood/construction - 1
Ratchet magazine screwdriver Wood/construction - 2
Ratchet magazine screwdriver Wood/construction - 3
Ratchet magazine screwdriver Wood/construction - 4
Ratchet magazine screwdriver Wood/construction - 5
Ratchet magazine screwdriver Wood/construction - 6

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet magazine screwdriver Wood/construction

Screwdriver with pull-out, rotating magazine, 2C handle, ratchet function, bright chrome-plated round shank with magnet and 12 bits

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Everything close to hand for working


  • Powerful ratchet function with 28 teeth and a maximum torque of 20 Nm

  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission and comfortable handling due to the very slim design for a ratchet magazine screwdriver

  • Thanks to the 1/4 inch standard bit mount, replacement is easy if a bit is lost

  • Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits

  • Secure closing of the bit magazine with an audible click

  • Quick selection of the correct bit with the Würth colour code

  • Includes 12 commonly used bits for woodworking and construction


Solid and durable


  • Long service life thanks to the robust, bright chrome-plated round shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile