Ratchet strap with standard ratchet and double-pointed hook
For detailed information, other images and documents, please select individual articles from the following table.
Ratchet strap with standard ratchet and double-pointed hook
Universal 2-piece lashing strap
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Polyester lashing straps
- Application range between -40°C and +100°C
- Label is sewn to the strap
Notice
Strap is not 100% colour-fast!
In accordance with EN 12195-2, GS-approved
Application area
Lashing down
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!