Downlight 230V GU10
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Approved for installation directly in insulation and flammable materials
- Installation height: 63 mm
- Hole diameter: 76 mm
- The recessed luminaires can also be installed in an acoustic ceiling
- Easy, fast installation
- Screwless connection terminals
- Can be fitted with 16 mm flexible tube or cable
Notice
For indoor use only. Supplied without LED light source
Application area
Used for direct installation into the insulation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!