Retro-reflective tape For solid surfaces type III (retro-reflective)
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Retro-reflective tape For solid surfaces type III (retro-reflective)
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Can be used with ECE admission without a special permit
In accordance with ECE 104
Self-adhesive
Very thin, single-layer film:
- Not damaged by water, petrol, or high-pressure cleaning
- Easy to bond around corners
- Edges do not need to be sealed separately
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!