Round sling
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Round sling
Extremely flexible sling for loads of all kinds that is gentle on surfaces
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Made from high-strength polyester with woven-in barrel strips and imprint of load capacity (WLL - WORK LOAD LIMIT)
- Colour-coded load-bearing capacity designation between 1000 and 8000 kg
- Considerably lower risk of injury compared with wire ropes and chains
- Endless loop with tear-resistant application information label
Proof of Performance
- In accordance with DIN-EN 1492-2
- GS-approved
Application area
- In accordance with DIN-EN 1492-2
- GS-approved
Application area
- Round slings can be used at temperatures of between -40°C and +100°C
- Thanks to their low tare weight and their great flexibility, round slings have excellent handling properties, which is why they are used both in factories and on construction sites
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!