Welcome to Würth Denmark For trade customers only
Rost-Off Plus rust remover

For detailed information, other images and documents, please select individual articles from the following table.

Rost-Off Plus rust remover

High-quality rust remover with excellent lubrication and corrosion protection properties

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Excellent creeping and penetration properties for rapid rust removal and disassembly

  • Optimum creeping properties ensure outstanding rust penetration and extensive rust removal

  • Effectively displaces water and moisture

  • Excellent wear protection due to special additives and sliding boron nitride

  • Very good corrosion protection due to special corrosion-protection additives

  • Multi-functional spray head for targeted and widespread application of the product

  • Resin and acid free

  • Silicone-free

  • Good compatibility with rubber, paint and elastomers
Notice

Remove excess material or splashes from sensitive and painted surfaces immediately.

  • NSF certification for use in the food industry.

  • NSF registered in accordance with NSF H1: The product may come into contact with foodstuffs for technical reasons.

  • If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If using the product as a corrosion-protection film, it must be removed completely before the device is put back into operation.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.