Welcome to Würth Denmark For trade customers only
EKA 13-S safety automatic cable reel
EKA 13-S safety automatic cable reel - 1
EKA 13-S safety automatic cable reel - 2
EKA 13-S safety automatic cable reel - 3
EKA 13-S safety automatic cable reel - 4
EKA 13-S safety automatic cable reel - 5

For detailed information, other images and documents, please select individual articles from the following table.

EKA 13-S safety automatic cable reel

Practical safety automatic cable reel with high-quality H07RN-F rubber cable for order and safety at the workplace

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Safe and comfortable working


The cable is guided from left to right while being wound up, preventing knots. The brake function minimises the risk of the cable being flung around in an uncontrolled manner if it is inadvertently released.



Protection against dirt


The robust, enclosed plastic housing protects the cable and the winding mechanism from dust and other contaminants.



Thermal circuit breaker prevents overloading


The overheating protection is triggered if the cable is not sufficiently unrolled and heat is generated by high current flow.



Wall and ceiling installation possible


The bracket ensures secure attachment to straight surfaces.



Protected against solid foreign bodies larger than 1 mm and splash water


Water sprayed against the housing from any direction has no harmful effect.



Scope of delivery


Mounting bracket, complete


With 1.60 m connection line