Welcome to Würth Denmark For trade customers only
Safety boot ESD Hunter S3
Safety boot ESD Hunter S3 - 1
Safety boot ESD Hunter S3 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Safety boot ESD Hunter S3

Waterproof boot with maximum safety. In abrasion-resistant and breathable material and go&relax system.

See product details

Available in 11 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

  • Leather upper with ankle padding and external toe reinforcement

  • ALU cap, which also covers the little toe

  • Soft step, sweat-absorbing insole and with Kevlar® protective sole

  • Anti-skid, dual-density PU/PU sole which is heat resistant up to 150 degrees

  • Sole has a BAAK® go&relax system flex zone that make the sole extra flexible and pliable.


  • Width: 11

  • Approx 730 g per boot in size 42