Welcome to Würth Denmark For trade customers only
Elastico Pro safety harness
Elastico Pro safety harness - 1
Elastico Pro safety harness - 2
Elastico Pro safety harness - 3
Elastico Pro safety harness - 4

For detailed information, other images and documents, please select individual articles from the following table.

Elastico Pro safety harness

Ergonomic safety harness allowing maximum freedom of movement

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Optimum comfort thanks to


  • Use of elastic belt material in the chest area

  • X-shaped back padding

  • Leg padding


Quick and easy to put on and take off thanks to


  • Belts threaded through the back padding (no twisting)

  • Quick-action buckles on the leg straps


Back harness eye in accordance with EN 361



Two chest loops as harness eye in accordance with EN 361

Notice
  • If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a carabiner

  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the carabiner of the lanyard

  • When using a fall protection belt and a lanyard, the user weight of the lanyard is decisive