Silicone acetate, sanitary
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Properties
- Excellent adhesion without primer on glass and glazed surfaces such as enamel, tiles and aluminium
- Permanently elastic, weathering and UV resistant
- Colour version features fungicide
Benefits of goods supplied in sausage pack
- Environmentally friendly: Waste volume reduced to a thirtieth
- Less residue losses: Residual content is reduced from 4 % (cartridge) to 1 % (sausage pack)
Notice
- The gap should be about half as deep as it is wide, though at least 6 mm. Prefill larger joint depths with e.g. foam profiles in order to avoid three-point adhesion
- The joint edges must be clean, dry and grease free
- A primer must be applied to absorbent, alkaline surfaces (e.g. wood, concrete etc.) and plain iron and ferrous metals (zinc, lead, copper)
- For mirror bonds and sealing of marble and granite, preliminary tests must be performed
- Not bitumen and butyl compatible
- Not suitable for joining insulation glass
Please note that the colours shown may differ slightly from the original tone for printing-related reasons.
Application area
For sealing:
- Expansion and sealing joints indoors and outdoors
- Tile and connection joints in sanitary applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!