For detailed information, other images and documents, please select individual articles from the following table.
Scissor lift WSL 35
Electro-hydraulic auto lift, 3.5 t, with 1.5 m hose
Register now and access more than 50,000 products
Variants
Sturdy quality
- Three-phase motor: 400V, 50 Hz
Good working height
- Lifting height: 1890 mm
High safety and easy operation
- Mechanical locking system
- Click-up extension at both ends
Can be used for vehicles with low ground clearance
- Ground clearance: 110 mm
Supplied with 1.5 m hose (extension can be purchased).
Supplied without hydraulic oil.
CE-approved. Approved according to EN 1493.
This lifter is suitable for almost all types of repairs, including brakes, coupling, differential, steering unit, shock absorbers, replacement of the exhaust, quick-service and tire maintenance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!