For detailed information, other images and documents, please select individual articles from the following table.
Screw clip TX20
Impact-resistant cable clip with TX20 screw that is easy to install
Register now and access more than 50,000 products
Variants
Easy to work with
- Can be mounted directly in wood, chipboard and plywood
- Can be used without plugs
Sturdy
- Made of impact-proof elastic polypropylene
- UV-stabilized
- Halogen-free
Can be used for both indoor and outdoor installation.
Plugs are not necessary when installing in 13 mm single layer plaster on metal profile and in a double layer of plaster. In the case of the latter material, it is important not to screw over it. In concrete and brick, the clip is screwed into a pre-drilled 4 mm hole
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!