Quick-release screw coupling VALCON HEAVY-DUTY SERIES - MALE
For detailed information, other images and documents, please select individual articles from the following table.
Quick-release screw coupling VALCON HEAVY-DUTY SERIES - MALE
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Quick-action screw coupling for heavy-duty construction applications, compatible with RoFlex
| Operating temperature | Surface treatment | Valve type | Connection/ disconnection | Material | Interchangeability |
| -25 °C to 100 °C | (Cr III) | Disc valve | Screw to connect/ unscrew to disconnect | Steel | • RoFlex |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!