TX screwdriver with borehole
For detailed information, other images and documents, please select individual articles from the following table.
TX screwdriver with borehole
Brushed chrome-plated shank and 2-component handle
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Long service life
- Robust round shank, which has been brushed chrome-plated to protect against corrosion
- Black point tip for the best possible fit in the screw
- Tip for inner TX screw heads with locking pin
Tireless grip
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!