Welcome to Würth Denmark For trade customers only
Screwdriver slotted long with round shank
Screwdriver slotted long with round shank - 1
Screwdriver slotted long with round shank - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver slotted long with round shank

Long, brushed chrome-plated shank and 2-component handle

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Long shank, great tip


  • For hard-to reach areas and special applications due to the extra long shank

  • Robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers

  • Complies with the DIN 5265 standard


Not just any handle


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle