Sales to trade customers only
Sort by
High-quality adhesive and sealing compound for use in industry and the automotive sector.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
For sealing pneumatic and hydraulic screw connections subject to high loads. With screw connections, up to the burst pressure of the pipe/hose
Permanently plastic engine and housing sealing compounds with high degree of temperature resistance
For sealing flanges and surfaces with minimum joints up to max. 0.3 mm. Replacement for solid seals.