Welcome to Würth Denmark For trade customers only
VKP® PLUS sealing tape
VKP<SUP>®</SUP> PLUS sealing tape - 1
VKP<SUP>®</SUP> PLUS sealing tape - 2
VKP<SUP>®</SUP> PLUS sealing tape - 3
VKP<SUP>®</SUP> PLUS sealing tape - 4
VKP<SUP>®</SUP> PLUS sealing tape - 5
VKP<SUP>®</SUP> PLUS sealing tape - 6
VKP<SUP>®</SUP> PLUS sealing tape - 7
VKP<SUP>®</SUP> PLUS sealing tape - 8
VKP<SUP>®</SUP> PLUS sealing tape - 9
VKP<SUP>®</SUP> PLUS sealing tape - 10
VKP<SUP>®</SUP> PLUS sealing tape - 11
VKP<SUP>®</SUP> PLUS sealing tape - 12
VKP<SUP>®</SUP> PLUS sealing tape - 13
VKP<SUP>®</SUP> PLUS sealing tape - 14
VKP<SUP>®</SUP> PLUS sealing tape - 15
VKP<SUP>®</SUP> PLUS sealing tape - 16
VKP<SUP>®</SUP> PLUS sealing tape - 17
VKP<SUP>®</SUP> PLUS sealing tape - 18
VKP<SUP>®</SUP> PLUS sealing tape - 19
VKP<SUP>®</SUP> PLUS sealing tape - 20
VKP<SUP>®</SUP> PLUS sealing tape - 21
VKP<SUP>®</SUP> PLUS sealing tape - 22
VKP<SUP>®</SUP> PLUS sealing tape - 23
VKP<SUP>®</SUP> PLUS sealing tape - 24
VKP<SUP>®</SUP> PLUS sealing tape - 25
VKP<SUP>®</SUP> PLUS sealing tape - 26
VKP<SUP>®</SUP> PLUS sealing tape - 27
VKP<SUP>®</SUP> PLUS sealing tape - 28
VKP<SUP>®</SUP> PLUS sealing tape - 29
VKP<SUP>®</SUP> PLUS sealing tape - 30

For detailed information, other images and documents, please select individual articles from the following table.

VKP® PLUS sealing tape

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Tested sealing properties over 600 Pa, BG1 and BGR in accordance with DIN 18542:2020-04


Tested and certified resistance to driving rain by complying with the necessary test parameters.



A product from the Würth Sealing System


The individual product components from the Würth Sealing System are matched to each other with regard to material compatibility.



Excellent ecological compatibility


Tested ecological safety according to GEV test method (class EC 1 PLUS).



Solvent-free and EMICODE EC1 plus


Safe to humans and the environment



Bridging of large joint differences that will withstand driving rain


Due to the tape's large tolerance, component movements can be compensated and common construction tolerances can be bridged more effectively. This reduces the number of tape sizes used.



Water-repellent, yet permeable to water vapour


When compressed accordingly, the tape seals against driving rain; however, due to its permeability to vapour, it provides excellent compensation of moisture.

Proof of Performance

Perimeter sealing systems according to ift certification programme QM360: 2014, reg. no. 188 7050098



EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

The recovery times are not subject to a certain specification and are only based on empirical values. They are dependent on the storage time and the storage and processing temperature. The longer the storage times and the lower the processing temperature, the longer the recovery times.



In the case of joint sealing tapes freely exposed to the weather, environmental influences can cause discolouration and patina formation on the surface of the tape. This does not constitute a technical defect and does not diminish the technical characteristics of the tape, provided that the application area of the tape is maintained at the expected maximum joint width.



Resistance to UV and weathering can only be ensured if installation is performed such that it will withstand driving rain.

Application area

Perimeter sealing systems according to ift certification programme QM360: 2014, reg. no. 188 7050098



EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.