Welcome to Würth Denmark For trade customers only
Sealing tape VKP Premium Plus

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP Premium Plus

Waterproofed, pre-compressed BG1 sealing tape with tested resistance to driving rain up to 600 Pascal

See product details

Available in 10 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Tested to 18542 : 2009


  • Can be used up to a building height of 100 m

  • Highly reliable due to fulfilment of all BG1 test parameters

  • Permanently elastic

  • Noise-damping and thermally insulating


High tolerance


  • Optimally adapts to various joint widths

  • Adhesive tape protects against over-extension


Time-saving application


  • No pre-treatment

  • No application tools

  • No masking of the joint edges

  • No post-smoothing


Pre-compressed and self-adhesive


VKP Premium seals the joint reliably and permanently in a single step. After the compression is released, the sealing tape develops a reset force, which presses firmly against the joint edges and compensates for unevenness.

Notice

Selecting the tape size: Define the joint widths of the structure and classify in Column 1 (resistance to driving rain). Then select the required tape size. Select art. no. according to tape colour and specify the roll quantity.


The resetting times are not subject to a particular specification and depend on the storage time and application temperature.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.