Snipe nose pliers DIN ISO 5745
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- High-quality tool steel for long service life and precise gripping and cutting surfaces
- Extra-long blade also suitable for thicker cables
- Blades: Additional inductive hardening
- Surface: Entirely polished and sealed with clear lacquer
- Handle shells: PVC, double-dipped
- Joint: Lap joint
Application area
For gripping, holding and cutting soft and hard wires and cables
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!