For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 50,000 products
Variants
- Comes with two 9V batteries, not fitted (Item No. 0827 115)
- All in a plastic case with foam padding
Precisely identifies the problem area
- Saves time
Lets you check several vehicle components simultaneously
- Avoids removing components
Colour-coded amplifier dial and clamps
- Prevents connection errors
Comes with a probe
- Lets you check places that are difficult to access, particularly in the engine compartment
Important: during a road test, it is highly recommended that the technician wearing the headset be in the passenger seat while another person drives the vehicle
Road test diagnostics
Inspection under the chassis
Inspection under the bonnet
Injector check
The sonoscope is a versatile electronic diagnostic tool with a professional headset that allows the user to amplify sounds during a road test. The set has 6 extremely sensitive microphone clamps that can be mounted near numerous parts of the vehicle where it is usually difficult to make a diagnosis (wheel bearings, brake callipers, universal joints, shock absorber springs, differential, transmission, areas of bodywork creaking, back of the instrument panel, injectors, alternator, water pump, turbocharger, power steering pump, air-conditioning compressor)
During a road test, these various parts do not make the same noise as when the vehicle is on the lift. In order to precisely diagnose a problem under the vehicle, the vehicle must be driven so that all the components and bearings are under full load and operating under real driving conditions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!