The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Ring shank coil nail on wide plastic tape
Ring shank nail with lens head, A4, sloping 16° from the vertical
Register now and access more than 50,000 products
Variants
Good extraction values
- Ribbed shank
Ring shank nails can be used for construction and cladding jobs. Stainless ring shank nails are particularly well suited to jobs where the cladding is not to be painted, as the zinc used for galvanising may cause dark rings in the wood around the nail.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!