System stacking cabinet For ORSY® system case 8.4.3
For detailed information, other images and documents, please select individual articles from the following table.
System stacking cabinet For ORSY® system case 8.4.3
For storing 2 ORSY® system cases 8.4.3
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Ball-bearing-mounted pull-out compartments
- Load per tray: 20 kg
- Stacking cabinets can be stacked and bolted together
- Hole pattern for wall mounting
- Side walls with square perforation for accessories from hole grid range
- Central locking with two keys
- Colour: graphite black (RAL 9011)
- Powder-coated
Notice
- Supplied without case
- Not intended for mobile use in motor vehicles
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!