For detailed information, other images and documents, please select individual articles from the following table.
Starlock Max carbide saw blade, single tooth, window construction
The window construction professional for extreme applications and extra deep plunge cuts.
Register now and access more than 50,000 products
Variants
Extreme cutting performance and extra long tool life
Cemented carbide enables cutting of very hard materials.
Fast work progress
The very long design increases the oscillation angle and thus the working speed.
Precise, easy and safe
The slightly curved "clean cut" tooth shape enables clean immersion.
The right immersion depth every time
Depth scale for monitoring the precise immersion depth.
3D mount (Starlock)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
For cutting out windows and sawing wood and wooden materials, wood with nails, plastic cable ducts, fibreglass-reinforced plastics, gypsum plasterboard, gypsum fibreboard and stainless steel panels.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!