Starter block 8
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Suitable for many types of vehicles and can be expanded with modular components
- Made from high-strength steel with high-quality powder coating
- Includes non-slip mats
- Includes side and floor mounting kits
- Vehicle floor panel not included in the scope of delivery
Right-hand side consisting of:
- Substructure with flap, height 180 mm and clearance height 410 mm
- Extendible workbench with swivel base and vice
- Three drawers, height 120 mm, each with two separating plates
- One top frame with separating plate
Notice
See assignment table
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!