The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Ring shank coil nail on plastic tape
Full head ring shank nail, vertical, FZV
Register now and access more than 50,000 products
Variants
Good extraction values
- Ribbed shank
Fits the Duo-Fast gun, etc.
In the case of cladding jobs that are not to be painted, use of stainless nail types is recommended as the zinc used for galvanising may cause dark rings in the wood around the nail.
Meets corrosion protection requirements according to usage class 3, see Eurocode 5, para. 4.1.
Ring shank nails can be used for construction and cladding jobs.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!