For detailed information, other images and documents, please select individual articles from the following table.
Hose JET PLUS 2SC
NO-SKIVE flexible hose. Safety factor 4:1. This product is designed for high-pressure washing applications. Any other type of use may reduce service life
Register now and access more than 50,000 products
Variants
Internal hose:
Synthetic rubber, extruded without any connection joints, uniform thickness
Reinforcement:
Double high-strength steel braiding
Cover:
Synthetic rubber that is resistant to abrasion, oils, fuels and atmospheric agents
Recommended fluids:
Water, soap/water emulsions, glycol/water emulsions
Operating temperature:
-40°C to +135°C (155°C intermittently)
Applicable specifications:
EXCEEDS EN 857 2SC - ISO 7751
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!