Roofing screw EUROFAST® Program
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Roofing screw EUROFAST® Program
Roofing screw for universal use on various surfaces, case-hardened steel
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
For use with retaining plates, shape: N, D, H, XH, TLK plastic funnel
Notice
- Bore diameter = 5.0/5.5 mm (depending on the concrete quality)
- Drill hole depth = fastener length + min. 10 mm
Fastener length on
- trapezoidal steel sheet = structure strength + min. 20 mm
- Aerated concrete = structure strength + min. 60 mm
- Wood = structure support + screw-in depth min. 30 mm
- Concrete = structure strength + screw-in depth min. 35 mm
- ETA-06/0007 approval
- Tested in accordance with DIN 50018 = 15 Kesternich cycles
Application area
The fastener is suitable for the use on trapezoidal steel sheet to 2 x 1.25 mm, wood, aerated concrete and concrete.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!