Bonded seal
For detailed information, other images and documents, please select individual articles from the following table.
Bonded seal
Steel washer with moulded-on rubber sealing lip for sealing of bolt heads
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- For high pressure, vacuum and at high and low temperatures
- Optimum sealing effect due to precisely defined lip formation
- No pressing out, even under extreme pressure conditions thanks to metal-metal contact
Fast and easy installation
- Metal surface requires no special processing
- Minimal tightening torque
- No retightening of installed seal
- Rubber seal hardness: 70 ± 5 Shore
Application area
Primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections
Instructions
Overhead installation possible. Can be used multiple times
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!