For detailed information, other images and documents, please select individual articles from the following table.
Straight grinder GSL 950-E POWER
The geared high-power model with long neck and planetary gear unit for machining surfaces
Register now and access more than 50,000 products
Variants
High torque at optimum, constant speed
Planetary gear unit
Easy tool change with spindle stop
Block the gear with the push of a button and change the tool without a second key.
For use in hard-to-reach areas
Lightweight collar design (conical shape)
Comfortable and safe working
Removable rubber cap and additional handle
Safety cut-out
If the tool blocks, the power supply is interrupted immediately
Restart protection
To prevent an accidental restart of the tool
Thermal overload protection
Cut-out carbon brushes for protecting the motor
Long service life
Insensitive to dust with coated field coil and winding protective grille.
Drive for flexible shaft
Suitable for clamping frame
For grinding work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!