Surface-mounted socket, dual, with dual USB socket
For detailed information, other images and documents, please select individual articles from the following table.
Surface-mounted socket, dual, with dual USB socket
With two power sockets and one dual USB socket
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- 2 power sockets, 12–24 volts
- Diameter per socket 21 mm
- 1 Power USB dual socket, with 5 volts (2 x 2.5 A)
- Connect up to 4 consumer devices
- Rated current 16 A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!