For detailed information, other images and documents, please select individual articles from the following table.
System agent Fuel Guard
Reliably removes organic contaminants in diesel and bio-diesel fuels and prevents recontamination. Tested according to ASTM E 1259-10 and EN 15457:2014-11. Also contains cetane booster, antioxidants and corrosion protection.
Register now and access more than 50,000 products
Variants
- Reliably removes biological contaminants
- Prevents recontamination
- Tested according to ASTM E 1259-10 and EN 15457:2014-11
- Stabilises fuel quality through antioxidants
- Ensures optimum engine performance with cetane booster
- Protects metallic components in the fuel system using corrosion protection inhibitors.
- Low toxicity: Contains no substances which are carcinogenic, mutagenic or toxic for reproduction
Dosage
Preventative use:
500 ml for 2,000 litres
5 litres for 20,000 litres
Shock dosage:
500 ml for 250 litres
5 litres for 2,500 litres
- Diesel engines
- Marine diesel systems
- Stand-alone power units
- Domestic systems with long storage time
If organic contaminants are present in the fuel systems, clean thoroughly and use a shock dosage of the product. Regular use to prevent the formation of micro-organisms in the fuel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!