For detailed information, other images and documents, please select individual articles from the following table.
TIG welding wire AlMg5
TIG rod designed for welding of aluminium alloys.
Register now and access more than 50,000 products
Variants
- Good resistance to corrosion
- Sea water resistant
Weld metal analysis
- Mn: 0.15 %
- Si: 0.05 %
- Cu: 0.01 %
- Cr: 0.14 %
- Ti: 0.10 %
- Mg: 5.00 %
- Zn: 0.01 %
- Fe: 0.13 %
- Al: Bal.
Classification:
AWS A 5.10: ER5356
AWS A 5.10M: R5356
ASM SFA 5.10: ER5356
ASME SFA 5.10M: R5356
EN ISO 18273: S AlMg5Cr(A)
EN ISO 18273: S Al 5356
•EN R 5356
•AWSA5. 10 ER 5356
Material number: 3.3556
Suitable inert gas: WIG (I1-Ar 99.9%) MIG (I1-Ar 99.9%)
For production of cars, railway tracks, and electronic devices.
Designed for welding of aluminium alloys with a magnesium content of up to 5%
To be used with argon as inert gas shield backing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!