Shelf trolley
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Tubular steel, dia. 26.9 x 1.75 mm
- Castors with TPE tyres, ball bearings and zinc plated housing
- Lock on the swivel castors in accordance with European Standard EN 1757-3
- Beech effect engineered wood panel (MDF) loading surface
- Wood loading surfaces are secured in the angular frame below
- The extended edge is approx. 15 mm high
- Profiled steel frame made of angular steel 30/30/3 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!