Telescopic ladder
For detailed information, other images and documents, please select individual articles from the following table.
Telescopic ladder
Flexible and stable multi-ladder in strong quality
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
Many functionalities
- Set up as trestle ladder, one part can be completely vertical so it is possible to work very close to the workpiece
- Each end can be extended separately, which makes it possible to work on staircases or other substrates with differences in level
- Can also act as extension ladder up to 6.4 meters for the largest model
Safe and easy to carry
- Made of aluminium
- Supplied with mounted wheels, which makes it easy to move and carry the ladder
- Extra strong kink joint
- Fully moulded and solid extension lock
Ergonomic and easy to operate
- Angled steps ensure a plane standing surface
- Smart handshake system makes it easy to operate the kink lock
EN 131.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!