TV 297 SMART thermal imaging camera
For detailed information, other images and documents, please select individual articles from the following table.
TV 297 SMART thermal imaging camera
Compact infrared camera compatible with Android and iOS devices
Exclusively for trade customers
Register now and access more than 50,000 products
Variants
- Plug and play, just connect and get started
- Can be directly connected to a smartphone via USB-C
- Fast, easy data transfer for instant analysis on a smartphone
- Auto-rotation function - automatically synchronises the screen with the recording direction
- Multiple colour palettes and settings enable customisable and detailed thermal imaging
- Detects temperature differences of only 0.04 °C
- 90° rotation and extension cable allows flexible inspection and use in virtually any location
- Ultra lightweight and extremely compact, so it's easy to handle and transport
- It is possible to send images and videos directly e.g. via WhatsApp
- Scope of delivery: Thermal imaging camera, USB-C 600 mm extension cable, adapter for Lightning (for older iPhone generations), extension adapter, storage box
Application area
- Electrical engineering, e.g. for locating overheated components
- Sanitation technology, e.g. for locating gaps in the thermal insulation of heating systems
- Detecting thermal bridges, e.g. roller shutter boxes, lintels, joints
- Locating damage to building technology or building envelopes
- Solar and photovoltaic systems
- Research and development
- Locating/detecting moisture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!