Welcome to Würth Denmark For trade customers only
Thread die HSS DIN EN 22568 for UNC threads

For detailed information, other images and documents, please select individual articles from the following table.

Thread die HSS DIN EN 22568 for UNC threads

Round die in accordance with DIN EN 22568 in closed, pre-slotted design (shape B) for the production of standard UNC threads in steel up to 850 N/mm² strength and in cast iron.

See product details

Available in 10 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 50,000 products

Variants

Double-sided cut


  • Can be used on both sides

  • Threads can be cut in one operation

  • Easy cutting and excellent chip removal in cutting direction